Toroidal Radial CARB Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x160x160 mm |
---|---|
Logistic Weight | 3200 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Series | C22 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 380 N |
Dyn. Load rating | 325 N |
Reference speed | 3800 rpm |
Limit speed | 5300 rpm |
Sealing | Open |
Usually arrives within 14 working days