Roller bearing Toroidal radial CARB bearings
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x300x300 mm |
---|---|
Logistic Weight | 27460 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | C31 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 1730 N |
Dyn. Load rating | 1250 N |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Sealing | Open |
Usually arrives within 14 working days