Toroidal Radial CARB Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x85x85 mm |
---|---|
Logistic Weight | 543 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | c22 |
Material | bearing steel |
Cage | polyamide |
Stat. Load rating | 93 N |
Dyn. Load rating | 93 N |
Reference speed | 7500 rpm |
Limit speed | 11000 rpm |
Sealing | open |
Usually arrives within 14 working days