References
SKF:C 3236
Rubix:243A0200
EAN:7316570545890



Product details : SKF C3236 CARB TOROIDAL ROLLER BEARING
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistic Weight | 37700 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 112 mm |
| Bearing Clearance | cn |
| Series | c 32 |
| Material | bearing steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 5,321.78 excl. VAT
/ Each
£ 6,386.14 incl. VAT
- Usually arrives within 14 working days
