CARB
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x150x150 mm |
---|---|
Logistic Weight | 3030 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 50 mm |
Bearing Clearance | C3 |
Series | C40 |
Material | Bearing steel |
Cage | Other |
Stat. Load rating | 530 N |
Dyn. Load rating | 355 N |
Limit speed | 1400 rpm |
Sealing | Open |
Usually arrives within 14 working days