References
SKF:C 2206 V
Rubix:102A3827
Manufacturer :100054
EAN:7316571209937




Product details : SKF SKF CARB BEARING C 2206 V
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 276 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | c22 |
| Material | bearing steel |
| Stat. Load rating | 71 N |
| Dyn. Load rating | 76.5 N |
| Limit speed | 6000 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 150.19 excl. VAT
/ Each
£ 180.23 incl. VAT
- Usually arrives within 14 working days
