References
SKF:C 2217 K
Rubix:102A4175
Manufacturer :96433
EAN:7316570316339

Product details : SKF SKF CARB BEARING C 2217 K
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x150x150 mm |
|---|---|
| Logistic Weight | 2560 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Series | c22 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 320 N |
| Dyn. Load rating | 275 N |
| Reference speed | 4000 rpm |
| Limit speed | 5600 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 478.64 excl. VAT
/ Each
£ 574.37 incl. VAT
- Usually arrives within 14 working days
