Toroidal Radial CARB Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x62x62 mm |
---|---|
Logistic Weight | 267,5 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | C22 |
Material | Bearing steel |
Cage | Polyamide |
Stat. Load rating | 62 N |
Dyn. Load rating | 69.5 N |
Reference speed | 11000 rpm |
Limit speed | 15000 rpm |
Sealing | Open |
Usually arrives within 14 working days