References
SKF:C 2212 KTN9
Rubix:102A4171
Manufacturer :96853
EAN:7316570632378

Product details : SKF SKF CARB BEARING C 2212 KTN9
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x110x110 mm |
|---|---|
| Logistic Weight | 1063 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | c22 |
| Material | bearing steel |
| Cage | polyamide |
| Stat. Load rating | 156 N |
| Dyn. Load rating | 143 N |
| Reference speed | 5600 rpm |
| Limit speed | 7500 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 154.29 excl. VAT
/ Each
£ 185.15 incl. VAT
- Usually arrives within 14 working days
