Toroidal Radial CARB Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x125x125 mm |
---|---|
Logistic Weight | 1460 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | C22 |
Material | Bearing steel |
Cage | Polyamide |
Stat. Load rating | 196 N |
Dyn. Load rating | 186 N |
Reference speed | 5000 rpm |
Limit speed | 7000 rpm |
Sealing | Open |
Usually arrives within 14 working days