Toroidal Roller Bearing SKF
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 104 mm |
Logistic Weight | 45000 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 104 mm |
Bearing Clearance | c4 |
Series | c 30 |
Material | steel |
Sealing | open |
Usually arrives within 14 working days