Toroidal Radial CARB Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x240x240 mm |
---|---|
Logistic Weight | 13010 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Series | C40 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 1160 N |
Dyn. Load rating | 765 N |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Sealing | Open |
Usually arrives within 14 working days