References
SKF:C 3136 K/C3
Rubix:220A2101
Manufacturer :112271
EAN:7316571355320




Product details : SKF C3136K/C3 SKF CARB BEARING
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x300x300 mm |
|---|---|
| Logistic Weight | 25380 g |
| Inner diameter | 180 mm |
| Outer diameter | 300 mm |
| Width | 96 mm |
| Bearing Clearance | c3 |
| Series | c31 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 1730 N |
| Dyn. Load rating | 1250 N |
| Reference speed | 1700 rpm |
| Limit speed | 2400 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 2,785.21 excl. VAT
/ Each
£ 3,342.25 incl. VAT
- In stock: Next day delivery
