References
SKF:C 2215 K/C3
Rubix:102A3831
Manufacturer :87731
EAN:7316577759405

Product details : SKF SKF CARB BEARING C 2215 K/C3
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 1530 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Series | c22 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 208 N |
| Dyn. Load rating | 196 N |
| Reference speed | 4800 rpm |
| Limit speed | 6700 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 386.70 excl. VAT
/ Each
£ 464.04 incl. VAT
- Delivery usually within ( 3 ) days
