Toroidal Radial CARB Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x125x125 mm |
---|---|
Logistic Weight | 1687,6 g |
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 46 mm |
Bearing Clearance | c3 |
Series | c59 |
Material | bearing steel |
Cage | other |
Stat. Load rating | 400 N |
Dyn. Load rating | 224 N |
Limit speed | 110 rpm |
In stock: Next day delivery