Toroidal Radial CARB Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 104 mm |
Logistic Weight | 29350 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 104 mm |
Bearing Clearance | C4 |
Series | C32 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 1830 N |
Dyn. Load rating | 1370 N |
Reference speed | 1800 rpm |
Limit speed | 2400 rpm |
Sealing | Open |
In stock: Next day delivery