References
Facom:E.2000-350A
Rubix:270A2278
EAN:3662424108693

Product details : FACOM E.2000-350A TORQUE CONTROLLER RANGE 10-350NM
TORQUE CONTROLLER 350 NM
Strengths
•Design: Digital torque tester with LCD screen and audible beeps
Torque: Capacity of 100-1000 N. m
Accuracy: Accurate to +/- 1% CW (Clockwise) / +/- 3% CCW (Counter clockwise)
Torque: Capacity of 100-1000 N. m
Accuracy: Accurate to +/- 1% CW (Clockwise) / +/- 3% CCW (Counter clockwise)
Technical specifications
Attributes
| Capacity | 350 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Weight | 2.9 kg |
Show UNSPSC/ECL@SS
£ 1,554.70 excl. VAT
/ Each
£ 1,865.64 incl. VAT
- Delivery usually within ( 14 ) days
