GEDORE 3297896 CAPTURE LITE CL10S 0.25-10 N.M 1/4 SQR TORQUE CHECKER


Calibration Analyser

References
gedore:CL 10 S
rubix:233A3821
manufacturer :3297896
ean:0611702896923
brand logo
brand logo
Technical specifications
Capacity350 N.m
Square drive adapter1/4 ''
Weight1.42 kg

Product details : GEDORE 3297896 CAPTURE LITE CL10S 0.25-10 N.M 1/4 SQR TORQUE CHECKER


• Compact lightweight aluminium construction
• Measurement accuracy +/-1%
• Measurement range from 0.25-10 N·m / 1.9 lbf·ft - 7.4 lbf·ft
• Easy to switch between N.m, lbf.in and lbf.ft units
• 3 measuring modes: Track (floating value display), First Peak (kink point detection), Peak (peak value measurement)
• Suitable for bench or wall mounting
• Clear to read OLED Display for accurate readings
• Simple one button design for ease of use
• Supplied with an In-house calibration certificate. UKAS calibration is available on request

Technical specifications


Attributes
Capacity350 N.m
Square drive adapter1/4 ''
Weight1.42 kg
Show UNSPSC/ECL@SS
£ 779.23 excl. VAT
/ Each
£ 935.08 incl. VAT