GEDORE 3297888 CAPTURE LITE CL1 0.02-1 N.M 1/4 HX TORQUE CHECKER
Calibration Analyser
See technical informationReferences
Gedore:CL 1
Rubix:233A3819
Manufacturer :3297888
EAN:0611702896916




Product details : GEDORE 3297888 CAPTURE LITE CL1 0.02-1 N.M 1/4 HX TORQUE CHECKER
• Compact lightweight aluminium construction
• Measurement accuracy +/-1%
• Measurement range from 0.02-1 N·m / 0.015 lbf·ft - 0.74 lbf·ft
• Easy to switch between N.m, lbf.in and lbf.ft units
• 3 measuring modes: Track (floating value display), First Peak (kink point detection), Peak (peak value measurement)
• Suitable for bench or wall mounting
• Clear to read OLED Display for accurate readings
• Simple one button design for ease of use
• Supplied with an In-house calibration certificate. UKAS calibration is available on request
• Measurement accuracy +/-1%
• Measurement range from 0.02-1 N·m / 0.015 lbf·ft - 0.74 lbf·ft
• Easy to switch between N.m, lbf.in and lbf.ft units
• 3 measuring modes: Track (floating value display), First Peak (kink point detection), Peak (peak value measurement)
• Suitable for bench or wall mounting
• Clear to read OLED Display for accurate readings
• Simple one button design for ease of use
• Supplied with an In-house calibration certificate. UKAS calibration is available on request
Technical specifications
Attributes
| Capacity | 1 N.m |
|---|---|
| Square drive adapter | 1/4 '' |
| Weight | 1.32 kg |
Show UNSPSC/ECL@SS
£ 1,224.12 excl. VAT
/ Each
£ 1,468.94 incl. VAT
- Delivery date on request
Contact a branch
