References
Stahlwille:96504502
Rubix:200A4823
Manufacturer :701/2
EAN:4018754243693





Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Square drive adapter | 1/4 '' |
Product details : STAHLWILLE 96504502 1-20Nm DIGITAL TORQUE WRENCH
Electronic torque spanner with fixed ratchet and fine teeth
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x31x210 mm |
|---|---|
| Logistic Weight | 145 g |
| Tightening torque, minimum | 1 N.m |
| Tightening torque, maximum | 20 N.m |
| Square drive adapter | 1/4 '' |
| Length | 210 mm |
| Weight | 0.145 kg |
| Type | 701/2 |
Show UNSPSC/ECL@SS
£ 516.40 excl. VAT
/ Each
£ 619.68 incl. VAT
- Usually arrives within 14 working days