References
Bahco:74PR-300
Rubix:401A6290
Manufacturer :74PR-300
EAN:7314150416219
Product details : BAHCO 74PR-300 PRESET.CLICK.WR.1/2 60-300N.M
Durable, reliable and accurate mechanism
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 268.55 excl. VAT
/ Each
£ 322.26 incl. VAT
- Delivery usually within ( 14 ) days


