References
Draper:64534
Rubix:247A0668
Manufacturer :64534




Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 80 N.m |
| Square drive adapter | 3/8' sq. dr. '' |
Product details : "DRAPER 64534 10-80NM 3/8"" SQ DR TORQUE WRENCH"
Reversible ratchet head. The in-lb and Nm scale is engraved on the barrel of the wrench. The micrometer type sleeve allows accurate preset torque values to be set. When torque is reached the wrench produces an Audible click and a release of tension. Marked range: 10-80Nm and 88.5-708in-lb. Clockwise right-hand thread torque application only. Supplied in blow mould storage case.
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 80 N.m |
| Square drive adapter | 3/8' sq. dr. '' |
| Length | 275 mm |
| Fixation | supplied in blow mould storage case |
| Standard | ISO 6789-2003 |
| Type | ratchet torque wrench |
Show UNSPSC/ECL@SS
£ 52.47 excl. VAT
/ Each
£ 62.96 incl. VAT
- Delivery usually within ( 7 ) days