GEDORE DMZ 550 TORQUE WRENCH DREMASTER Z 22 110-550NM
Male socket torque wrenches
See technical informationReferences
Gedore:DMZ 550
Rubix:80113308
Manufacturer :2641550
EAN:4002805931622


Technical specifications
| Tightening torque, minimum | 110 N.m |
|---|---|
| Tightening torque, maximum | 550 N.m |
| Square drive adapter | 55/64 '' |
Product details : GEDORE DMZ 550 TORQUE WRENCH DREMASTER Z 22 110-550NM
Torque wrench DREMASTER Z 22, 110-550 Nm Use: Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8, M30-5.6) Adjustable, releasing and sturdy tubular torque wrench with spigot end for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate allowing for operations to be traced back. Calibrated to a permitted +/- 3 % deviation and better. The specifications of the standard (+/- 4 %) are exceeded. For controlled bi-directional tightening Sturdy, varnished tubular steel construction, with phosphated spigot end (Ø 16 mm or Ø 22 mm) and high-grade plastic parts Ergonomically shaped plastic grip with calibration aid Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted. With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment with reference symbol Provision for rapid setting with hexagon allen key, not included Secured adjusting/setting system Factory depth gauge: 32 mm (Ø 16 mm) or 56 mm (Ø 22 mm) Operation only with end fittings with standardised depth gauge - otherwise inaccuracies may arise. Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket)
Technical specifications
Attributes
| Logistic Weight | 3600 g |
|---|---|
| Tightening torque, minimum | 110 N.m |
| Tightening torque, maximum | 550 N.m |
| Square drive adapter | 55/64 '' |
| Length | 912.7 mm |
| Weight | 3.28 kg |
| Fixation | 22 mm |
Show UNSPSC/ECL@SS
£ 508.41 excl. VAT
/ Each
£ 610.09 incl. VAT
- Delivery usually within ( 8 ) days