NORBAR 15016 TW MDL 200 PROF 1/2IN SQ DR REVERSIBLE RATCHET


Torque Wrench

References
norbar torque tools:15016
rubix:2527436
ean:5060207564540
brand logo
brand logo
Technical specifications
Tightening torque, minimum40 N.m
Tightening torque, maximum200 N.m
Length466 mm
See all Specifications

Product details : NORBAR 15016 TW MDL 200 PROF 1/2IN SQ DR REVERSIBLE RATCHET


The Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use.

Strengths

Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.

Technical specifications


Attributes
Tightening torque, minimum40 N.m
Tightening torque, maximum200 N.m
Length466 mm
Weight1.04 kg
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 254.16 excl. VAT
/ Each
£ 304.99 incl. VAT
  • In stock: Next day delivery