Torque Wrench DREMOMETER DX
Tightening torque, minimum | 520 N.m |
---|---|
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 3/4 '' |
Logistic Weight | 5600 g |
---|---|
Tightening torque, minimum | 520 N.m |
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 3/4 '' |
Length | 812 mm |
Weight | 5.6 kg |
Fixation | 20 mm |
Type | Torque wrench |
Usually arrives within 14 working days