NORBAR 43502 TW 200 N.M NORTRONIC 1/2IN SQ. DR. PTR (868MHZ)


Square Drive

References
norbar torque tools:43502
rubix:2535836
ean:5060207563086
brand logo
brand logo
Technical specifications
Tightening torque, minimum20 N.m
Tightening torque, maximum200 N.m
Length593 mm
See all Specifications

Product details : NORBAR 43502 TW 200 N.M NORTRONIC 1/2IN SQ. DR. PTR (868MHZ)


In order to communicate wirelessly between a NorTronic and a PC it is necessary to purchase the appropriate USB Wireless Adapter. This is sold separately because each Adapter can handle up to eight NorTronic wrenches. There are two communication frequency versions of the NorTronic because different countries operate different licence free radio transmission bands. The two frequencies that we offer cover most areas of the world. Please click here to view the map we have provided as a guide to the appropriate frequency to buy however, it is the user’s responsibility to ensure that local laws are complied with.

Strengths

Test results are time and date stamped for traceability
Two full colour OLED displays positioned at 90 degrees for great visibility
Colour indicator on display changes when target torque/angle has been reached
Audible and vibration feedback when set target of torque/angle has been reached

Technical specifications


Attributes
Tightening torque, minimum20 N.m
Tightening torque, maximum200 N.m
Length593 mm
Weight1.45 kg
TypeSquare Drive
Show UNSPSC/ECL@SS
£ 1,517.82 excl. VAT
/ Each
£ 1,821.38 incl. VAT
  • Usually arrives within 14 working days