GEDORE 2944030 E-TORC Q ELECTRONIC TORQUE WRENCH 10-100 NM


Electronic Torque Wrench

References
gedore:2944030
rubix:269A7381
ean:4002805935484
brand logo
brand logo
Technical specifications
Length510 mm

Product details : GEDORE 2944030 E-TORC Q ELECTRONIC TORQUE WRENCH 10-100 NM


The E-Torc Q/QR is the latest generation of digital torque wrenches. Sophisticated but easy to use this range will capture and report on torque & angle, loosening & tightening to a high level of accuracy. The built-in computer with intuitive display means operators at all levels will find this wrench easy to use. Connectivity via WiFi or USB cable provides flexibility for transfer of data from device to desktop for audit data capture. Book a demo via your Rubix contact to see these units in action with your application.

Strengths

Torque & Angle measure & application
• Graphic display for easy use
• Data capture on screen and transfer via WiFi or USB
• Long life battery

Technical specifications


Attributes
Length510 mm
Show UNSPSC/ECL@SS
£ 9,307.22 excl. VAT
/ Each
£ 11,168.66 incl. VAT
  • Usually arrives within 14 working days