GEDORE 3278522 TF-SE100 TORCOFIX SE 9X12 20-100 NM
TF-SE Torcofix Torque Wrench
See technical informationSee documentsReferences
Gedore:3278522
Rubix:386A5605
EAN:4010886962381







Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Length | 378 mm |
Documents
Product details : GEDORE 3278522 TF-SE100 TORCOFIX SE 9X12 20-100 NM
• Robust & lightweight construction with quick fitting rectangle female head & pin to house different inserts
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-400 N·m / 0.75 lbf·ft - 300 lbf·ft
• Includes traceable Gedore calibration certificate
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-400 N·m / 0.75 lbf·ft - 300 lbf·ft
• Includes traceable Gedore calibration certificate
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
Strengths
Easy to use torque wrench delivering precise torque safely
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Length | 378 mm |
| Fixation | 9 x 12 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 158.22 excl. VAT
/ Each
£ 189.86 incl. VAT
- Delivery usually within ( 8 ) days