References
Wera:05028010001
Rubix:2527201
EAN:4013288004246

Documents
Product details : WERA 028010 367 SCREWDRIVER TORX TX20/100 K'FORM+
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Strengths
Screwdriver for recessed TORX® screws
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx20 |
| Blade length | 100 mm |
| Length | 198 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
- In stock: Next day delivery