References
Bahco:700-4-75
Rubix:264A0716
EAN:7314153017802

Product details : BAHCO 700-4-75 PRECISION SCREWDRIVER FLAT 4 X 75
Precision screwdrivers for slotted screws. Handle: two-component handle. Rotating head, so the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,80 x 4,0 mm |
| Blade length | 75 mm |
| Length | 162 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Delivery usually within ( 14 ) days
