Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 7809TORX-T20 SOCKET 1/2
BAHCO 7809TORX-T20 SOCKET 1/2
SOCKET 1/2
References
bahco:
7809TORX-T20
rubix:
042620
ean:
7314151811730
Technical specifications
Imprint
torx
Imprint size
t20
Blade length
23
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7809TORX-T20 SOCKET 1/2
Bit Socket - Torx
Technical specifications
Attributes
Logistic Weight
62
g
Imprint
torx
Imprint size
t20
Blade length
23
mm
Length
60
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.97
excl. VAT
/
Each
£
16.76
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
WERA 110010 334 SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
BAHCO 6709PZ-1 SOCKET 1/4
GEDORE PZ1X80MM SCREWDRIVER 2160 PZ 1
FACOM ATF8X150 PRO-TWIST SCREWDRIVER FLARED 8 X 150 MM
STANLEY FMHT0-62622 FATMAX S/DRIVER PH2X125MM
WERA 024403 977 CHISELDRIVER TX27/125 K'FORM+
FACOM ATWPH3X150CK PROT SD PH 3X150 SHOCK
FACOM ATD1X250 PRO-TWIST SCREWDRIVER POZI 1 X 250 MM
WERA 110000 335 SCREWDRIVER SLOTTED 0.4/2.5/60 K'FORM+
FACOM ATP2X400 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 400 MM
BAHCO BE-8820L SCREWDRIVER ERGO PZ2X200
"WERA 029502 395 HO NUTSPINNER 1/4""/70 K'FORM+"
BAHCO BE-8610L SCREWDRIVER ERGO PH1X200
BAHCO 7809TORX-T25 SOCKET 1/2
BAHCO BE-8040 SCREWDRIVER ERGO 0.8X4.0X100