WERA 007635 334 SCREWDRIVER SLOTTED 1.2/7.0/150 K'FORM+


Flared Slotted Lasertip Screwdrivers

References
wera:05007635001
rubix:2527168
ean:4013288003072
brand logo
brand logo
Technical specifications
Imprintflat
Blade length150 mm
Length255 mm
See all Specifications

Product details : WERA 007635 334 SCREWDRIVER SLOTTED 1.2/7.0/150 K'FORM+


Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.

Strengths

Slotted Screwdriver – Workshop Blade
Smooth Hard Zones for High Speed Turning, Soft Grip Zones for High Torque Transfer
Take it Easy tool finder: Colour Coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head

Technical specifications


Attributes
Imprintflat
Blade length150 mm
Length255 mm
Finishingchromed
Weight112.8 g
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
  • Usually arrives within 14 working days