Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
GEDORE 10MM SLT SCRWDRVRBIT 880 10
GEDORE 10MM SLT SCRWDRVRBIT 880 10
Screwdriver bit flat - 880
References
gedore:
880 10
rubix:
120A8739
manufacturer :
6567200
ean:
4010886656723
Technical specifications
Imprint
Flat
Imprint size
1,6x10 mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 10MM SLT SCRWDRVRBIT 880 10
Screwdriver bit 5/16" 10 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-1 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
19
g
Imprint
Flat
Imprint size
1,6x10 mm
Length
41
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.46
excl. VAT
/
Each
£
10.15
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT SCREWDRIVER BITS PH2 25MM PACK OF 5 DT7232-QZ
ROEBUCK EXTRA LONG BIT POZI NO2 X 152MM 0120 9
WERA 057667 867/4IMP DC BIT TX40/50 IMPAKTOR PK5
"WERA 066634 871/1 BIT TORQ SET 1/4""/32 EXTRA TOUGH"
WERA 060175 868/4 BIT SQUARE 4/50 EXTRA TOUGH
FACOM SOCKET EF.6D7L
FACOM RESISTORX BIT EXR.130
WERA 066325 867/1Z BIT TX45/35 EXTRA HARD
WERA 060170 868/4 BIT SQUARE 3/50 EXTRA TOUGH
WERA 056330 840/1Z BIT HEX 6/25 EXTRA TOUGH
WERA 057151 857/1Z BIT SPANNER 6/25 EXTRA TOUGH
WERA 066786 875/4 BIT TRIWING 2/89 EXTRA TOUGH
ISS MTD06T50L T50 MALE TORX DRIVER 3/8 INCH SQUARE DRIVE
FACOM TORX BIT EX.109
FACOM BIT ES.604