Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066330 867/1Z BIT TX50/35 EXTRA HARD
WERA 066330 867/1Z BIT TX50/35 EXTRA HARD
Screwdriver bit Wera
References
wera:
05066330001
rubix:
2518022
ean:
4013288031181
Technical specifications
Imprint
torx
Imprint size
50
See all Specifications
Product details
Technical specifications
Product details : WERA 066330 867/1Z BIT TX50/35 EXTRA HARD
Technical specifications
Attributes
Imprint
torx
Imprint size
50
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R62551910 19MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 059805 851/4TZ BIT PH1/50 EXTRA TOUGH TORSION
WERA 057672 868/4IMP DC BIT SQUARE 3/50 IMPAKTOR PK5
WERA 071080 3800/4 BIT SLOTTED 1.0/5.5/89 STAINLESS
ROEBUCK NUT SETTERS MAGNETIC 8 X 50MM
WERA 060140 867/4ZBO BIT SECURITY TX10/70 EXTRA TOUGH
WERA 071022 3855/1TS BIT PZ3/25 STAINLESS TORSION
FACOM BIT ES.148T
WERA 056720 855/1BTZ BIT PZ1/25 EXTRA TOUGH BITORSION
WERA 066787 875/4 BIT TRIWING 3/89 EXTRA TOUGH
DEWALT DT7391T-QZ POZIDRIV SCREWDRIVER BIT 5 PIECES PZ2
WERA 071035 3867/1TS BIT TX25/25 STAINLESS TORSION
DEWALT DT7384T-QZ TORX SCREWDRIVER (5 PIECES), T30
WERA 134675 867/4Z IP BIT TORX PLUS 27IP/89 EXTRA TOUGH
FACOM IMPACT BIT NEX.60A