FACOM BIT ES.608

ES.6 - Standard Series 6 bits for slotted screws

See technical information
References
Facom:ES.608
Rubix:1238639
EAN:3148510248356
brand logo
Technical specifications
Imprintflat
Imprint size8
See all Specifications

Product details : FACOM BIT ES.608


ES.6 - Standard Series 6 bits for slotted screws
- 1/4" drive groove - 6.35 mm.

Technical specifications


Attributes
Logistic Weight14 g
Packaged dimensions (D x W x H)55x10x10 mm
Package weight14 g
Imprintflat
Imprint size8
Length70 mm
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
  • Delivery usually within ( 14 ) days