WERA 059642 840/4ZBO BIT SECURITY HEX 3.0/89 HEX PLUS


840/4 Z Tamper-Proof Hex-Plus BO Bit

References
wera:05059642001
rubix:2517838
ean:4013288094315
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size3 mm
See all Specifications

Product details : WERA 059642 840/4ZBO BIT SECURITY HEX 3.0/89 HEX PLUS


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size3 mm
Length89 mm
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
  • Usually arrives within 14 working days