BAHCO B194.045.150 TORX SCREWDRIVER WITH RUBBER GRIP T45 X 150MM
Torx Screwdriver
See technical informationReferences
Bahco:B194.045.150
Rubix:263A2470
EAN:7314150278398

Product details : BAHCO B194.045.150 TORX SCREWDRIVER WITH RUBBER GRIP T45 X 150MM
Screwdriver for Torx head screws.
Technical specifications
Attributes
| Logistic Weight | 143 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t45 |
| Blade length | 150 mm |
| Length | 267 mm |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Delivery usually within ( 14 ) days
