WERA 028049 367 SCREWDRIVER TORX HF TX9/60 K'FORM+
367 TORX® HF Screwdriver with Holding Function
See technical informationReferences
Wera:05028049001
Rubix:2576507
EAN:4013288106650

Product details : WERA 028049 367 SCREWDRIVER TORX HF TX9/60 K'FORM+
High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.
Strengths
Screwdriver for recessed TORX® screws
Holding function for TORX® screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Holding function for TORX® screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx9 |
| Blade length | 60 mm |
| Length | 141 mm |
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
- Delivery usually within ( 5 ) days