FACOM SCREWDRIVER ATHH.P3
ATHH - Wood handle screwdriver for Phillips® head screws - 6-point blade
See technical informationReferences
Facom:ATHH.P3
Rubix:1237505
EAN:3148510117355



Product details : FACOM SCREWDRIVER ATHH.P3
ATHH - Wood handle screwdriver for Phillips® head screws - 6-point blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x30x30 mm |
| Package weight | 171 g |
| Imprint | phillips (ph) |
| Imprint size | 8 |
| Blade length | 150 mm |
| Length | 270 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- Delivery usually within ( 14 ) days
