Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CGDKF25 2.5MM NAIL CLIPS 100 PACK GREY OF 10
SCHNEIDER ELECTRIC 70CGDKF25 2.5MM NAIL CLIPS 100 PACK GREY OF 10
Tower Nail Clip
References
schneider electric:
70CGDKF25
rubix:
234A5757
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CGDKF25 2.5MM NAIL CLIPS 100 PACK GREY OF 10
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.24
excl. VAT
/
Each
£
6.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MM
MARSHALL-TUFFLEX MT2/2064 CEILING SUPPORT PLATE
TAMLEX SGC25 25MM CONDUIT GALV CLASS 4 (L)3.75 M X (DIA)25 MM X (H)25
PARWELD CP70-95 CABLE PLUG 70-95MM 500A
NIGLON MBB5 1.5IN LONG MALE BRASS BUSH
EMITEX EM01.010 12.5MM BLANK MODULE
CABLOFIL LT2C CONNECTOR PRE-GALV (H)50 MM X (W)50 MM
SWA 6-25MMFERRULECRIMPER RP625
MENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4H
TAMLEX TGHO44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
NIGLON PGO32 32MM OPEN GROMMETS (DIA)32 MM
ENGEX ACCESSORIES 612015 INS. TERM PUSH ON BLUE 2.5MM IPOM PACK OF 100
SCOLMORE INTERNATIONAL LIMITED WA106P 1 GANG 47MM DEEP DRY LINING BOX
ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1
WAGO 2273-204 4 X COMPACT PUSH WIRE CONNECTORS (BOX 10 (H)5.8 MM X (W)