Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CBRC14 14MM NAIL CLIPS 50 PACK BLACK OF
SCHNEIDER ELECTRIC 70CBRC14 14MM NAIL CLIPS 50 PACK BLACK OF
Tower Nail Clip
References
schneider electric:
70CBRC14
rubix:
234A5772
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CBRC14 14MM NAIL CLIPS 50 PACK BLACK OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.93
excl. VAT
/
Each
£
11.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10
CENTAUR PVC CIB 20B 20MM INSPECTION BEND BLACK (DIA)20 MM
WAGO LTD 221-412 2 WAY COMPACT LEVER CONNECTOR (BOX 100) PACK OF 100
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
NIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
SCOLMORE INTERNATIONAL LIMITED WA228 100A 2 POLE 5 X 35MM LINK BOX - B
SMC IZT41-22D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
ENGEX ACCESSORIES GX-ER38 3/8 X 4 COPPER BOND EARTH ROD (L)1200 MM X (
MK K330WHI 13A DP SW. CONN UNIT/B. FLE
NIGLON AEC3/3 ADJUSTABLE EARTH CLAMP
SIEMENS AUXILLARY CONTACT 3RH1921-1EA11
CENTAUR PVC AEC 4 EXTERNAL ANGLE C/W DIVIDERS
PRYSMIAN CO G6242YR.060GYRA H6242Y 6.0MM GREY 50M REEL (L)50 M
SIEMENS DIAZED FUSE 25A 5SB281
CABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MM