Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CGKF60 6MM CABLE CLIPS 100 PACK GREY OF
SCHNEIDER ELECTRIC 70CGKF60 6MM CABLE CLIPS 100 PACK GREY OF
Tower Nail Clip
References
schneider electric:
70CGKF60
rubix:
234A5761
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CGKF60 6MM CABLE CLIPS 100 PACK GREY OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CABLOFIL MGR44 100100 TRUNKING 3M (L)3 M X (H)100 MM X (W)100 MM 3M
ZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (W
TAMLEX LTS 3-11 50M TRUNKING SUSPENSION 11MM (H)106 MM X (W)60 MM X (D
CABLOFIL MRFAR150PG 150MM ADJUSTABLE RISER (L)554 MM X (W)150 MM X (D)
WALTHER 110406 16A 3P+E 415V WALL SOCKET (H)128 MM X (W)74 MM X (D)86
FILOFORM SEALS CM2+C CTL THROUGH JOINT KIT (L)320 MM X (DIA)60 MM
DETA ELECTRICAL DB2545 35MM DUAL DRY LINING BOX (H)86 MM X (W)146 MM X
LGA SELECTRIC 9696/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKE
ENGEX ACCESSORIES 630603 CT16M6 CRIMP-PAK COPPER TUBE TERMINAL (L)29.5
ENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)
BRITCLIP EP50020009 BC250 BAG 25 5-9MM 1 HOLE CLIP PACK OF 25
PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM
TAMLEX STO2 50MM STAND OFF BRACKET GALV TO BS2989 (DIA)7 MM X (H)40 MM
F4P F4PROD 10 X 1 MTR 4MM RODS & ACCESSORIES
TAMLEX TGHT22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50