References
INA:RSTO15-X
Rubix:100A5162
Manufacturer :0000537830000
EAN:4012802698565

Product details : INA RSTO15-X SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x35x35 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 11.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
Show UNSPSC/ECL@SS
£ 82.57 excl. VAT
/ Each
£ 99.08 incl. VAT
- Delivery usually within ( 7 ) days
