References
INA:RNA2208-2RSR
Rubix:131A9981
Manufacturer :0000273590000
EAN:4012802713206

Product details : INA RNA2208-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x80x80 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 48 mm |
| Outer diameter | 80 mm |
| Width | 22.7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
Show UNSPSC/ECL@SS
£ 329.43 excl. VAT
/ Each
£ 395.32 incl. VAT
- Delivery usually within ( 7 ) days
