References
INA:RSTO6-TV
Rubix:238A0868
Manufacturer :0001621910000
EAN:4012802717112

Product details : INA RSTO6-TV SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x19x19 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 9.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
- In stock: Next day delivery
