References
INA:NATR10
Rubix:105A9602
Manufacturer :0005794160000
EAN:4012801176033

Product details : INA TRACK ROLLER BEARING NATR10
Yoke type track rollers NATR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x30x30 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Reference speed | 5500 rpm |
| Basic dynamic load, radial - Cr | 6800 N |
| Basic static load, radial - C0r | 8700 N |
Show UNSPSC/ECL@SS
£ 72.84 excl. VAT
/ Each
£ 87.41 incl. VAT
- In stock: Next day delivery
