Yoke type track roller
Inner diameter | 90 mm |
---|---|
Outer diameter | 220 mm |
Width | 100 mm |
Logistic Weight | 22450 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 220 mm |
Width | 100 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | nntr..-2zl |
Material | steel |
Basic static load, radial - C0r | 760000 N |
Basic dynamic load, radial - Cr | 490000 N |
Usually arrives within 14 working days