NTN - Needle Roller Bearing - NA2201LL/3AS
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 32x32x14 mm |
---|---|
Logistic Weight | 72 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na2200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 8100 N |
Usually arrives within 14 working days