References
INA:RNA22/8-X-2RSR
Rubix:218A4101
Manufacturer :0000279790000
EAN:4012802424119

Product details : INA RNA22/8-X-2RSR YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x24x24 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 11.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- Delivery usually within ( 7 ) days
