INA PWTR2562-2RS-XL YOKE TYPE TRACK ROLLERS PWTR..-2RS FULL COMPLEMENT
Yoke type track roller
See technical informationReferences
INA:PWTR2562-2RS-XL
Rubix:238A3952
Manufacturer :0638146680000
EAN:4047643198271

Product details : INA PWTR2562-2RS-XL YOKE TYPE TRACK ROLLERS PWTR..-2RS FULL COMPLEMENT
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x62x62 mm |
|---|---|
| Logistic Weight | 439 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 30000 N |
| Basic static load, radial - C0r | 42500 N |
Show UNSPSC/ECL@SS
£ 61.93 excl. VAT
/ Each
£ 74.32 incl. VAT
- In stock: Next day delivery
